Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B3NO-2 Eaton Overload Relays, Overload relay alarm contact, NEMA size
B3NO-2 Eaton Overload Relays, Overload relay alarm contact, NEMA size
This item cannot be canceled or returned
Description
Overload relay alarm contact, NEMA size
Specifications
Specifications
| Family Series |
Eaton Overload Relays |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
B3NO-2 |
| Description |
Type B Overload Relay Alarm Kit, sizes one and two |
| For Use With |
Alarm Kit |
| Comments |
Sizes 1 and 2 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.05 lbs |
B3NO-2
Eaton Overload Relays