Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Overload Relays, A200 Overload Series
BA13JPX
Eaton Overload Relays, A200 Overload Series
TYPE B OL SZ1, 3P, AMBIENT COMPEN. .
Description
Overload Relays, A200 Overload Series
TYPE B OL SZ1, 3P, AMBIENT COMPEN. .
A200 Overload Series Information
Single‑Pole or Three‑Pole Thermal Type A Panel Mounted
Specifications
Specifications
Manufacturer Part Number
BA13JPX
Manufacturer
Eaton
Product Series
A200 Overload
Family Series
Eaton Overload Relays, A200 Overload Series
Description
NEMA A200 Thermal Overload Relay, Three-pole, Panel mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact, Ambient Compensated , Full load range .25-26.2A, X
Current Rating
0.25-26.2 A
Poles
3
Output Contacts
1NC
Trip Class
Class 20
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Net Weight
0.7535 lbs
Gross Weight
0.7535 lbs
BA13JPX
Eaton Overload Relays, A200 Overload Series