Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
B4141-0/13.5 Turck Connectors, Eurofast Series, Connector, Field Wireable
B4141-0/13.5 Turck Connectors, Eurofast Series, Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, EuroFast Series
Connector, Field Wireable
EuroFast Series Information
- Low Profile Junction Boxes, 8‑Port
- Threaded M12 Connection
- Available with or without LEDs
- Dual Input/Output per Port
Specifications
Specifications
| Manufacturer Part Number |
U6413 |
| Manufacturer |
Turck |
| Product Series |
EuroFast |
| Family Series |
Turck Connectors, Eurofast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Mini (7/8 in) |
| Gender |
Female with Female Threads |
| Number of Poles |
4 |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
10-12 mm |
| AC Voltage |
250 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
9 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Zinc |
| Approvals |
UL |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.13 lbs |
B4141-0/13.5
Turck Connectors, Eurofast Series