BS4141-0/13.5
Turck Connectors, Eurofast Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BS4141-0/13.5 Turck Connectors, Eurofast Series, Connector, Field Wireable
MFG Item Number
U6415-0

BS4141-0/13.5 Turck Connectors, Eurofast Series, Connector, Field Wireable

MFG Item Number
U6415-0
Item Number
BS4141-0/13.5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, EuroFast Series
Item #
BS4141-0/13.5
Connector, Field Wireable

EuroFast Series Information

  • Low Profile Junction Boxes, 8‑Port
  • Threaded M12 Connection
  • Available with or without LEDs
  • Dual Input/Output per Port

Videos

Specifications

Specifications
Manufacturer Part Number U6415-0
Manufacturer Turck
Product Series EuroFast
Family Series Turck Connectors, Eurofast Series
Description Connector, Field Wireable
Connector Class Mini (7/8 in)
Gender Male with Male Threads
Number of Pins 4
Connection 7/8-16 UN
Protection Rating IP67
Angle Straight
Cable Diameter Range 10-12 mm
AC Voltage 250 VAC
DC Voltage 250 VDC
Current Rating 9 A
Contact Type Screw Terminal
Operating Temperature -25-85 °C
Body Material Nylon
Material Nickel-Plated Zinc
Approvals UL
Net Weight 0.14 lbs
Gross Weight 0.135 lbs