Series Information
| Manufacturer Part Number | B45227 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Fans |
| Description | Blower 115V Sp.1 |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 251.21 mm |
| Nominal Width | 194.06 mm |
| Nominal Depth | 224.28 mm |
| Air Flow | 265 CFM |
| Current Rating | 1.8 A |
| Bearing Type | Sleeve |
| Flange | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |