Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, PicoFast Series
B5233-0
Turck Connectors, PicoFast Series
Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, PicoFast Series
Connector, Field Wireable
PicoFast Series Information
- 3 and 4‑Pin Field Wireable Connectors, Standard
- M8 Connection
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-31430 |
| Manufacturer |
Turck |
| Product Series |
PicoFast |
| Family Series |
Turck Connectors, PicoFast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Pico (M8) |
| Gender |
Female with Female Threads |
| Number of Poles |
3 |
| Connection |
M8 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Right Angle |
| Cable Diameter Range |
3-5 mm |
| AC Voltage |
60 VAC |
| DC Voltage |
75 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-40-85 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
B5233-0
Turck Connectors, PicoFast Series