B6-30-01-01

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B6-30-01-01 ABB Contactors, B Series, B6-30-01 MINI CONTACTOR 24V
MFG Item Number
B6-30-01-01

B6-30-01-01 ABB Contactors, B Series, B6-30-01 MINI CONTACTOR 24V

MFG Item Number
B6-30-01-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
B6-30-01-01
B6-30-01 MINI CONTACTOR 24V

B Series Information

  • Up to 5,5 kW ‑ 400 V AC‑3, 5 hp ‑ 480V, 20 A ‑ 400 V AC‑1 and 16 A ‑ General Use
  • 3 Types of Connections: Screw, Soldering Pins, Flat Pins
  • Built‑in Mechanical Interlock Available
  • Integrated Protective Circuit with Diodes, Additional Surge Suppressor
  • Special Version with 1.4 W Coil Consumption for Direct Connection to PLC
Mini contactors (electrically controlled switches) which allow for no‑noise operation. Energy‑saving and flexible for use in many positions due to flatness. Can be used for a wide range of situations and applications.

Videos

Specifications

Specifications
Manufacturer Part Number B6-30-01-01
Manufacturer ABB
Product Series B
Family Series ABB Contactors, B Series
Description The B6-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings,
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 12 A
UL Motor Switching (AC3) 6.8 A
Net Weight 0.395 lbs
Gross Weight 4.012 lbs
Alternatives
XTMC9A01T
XTMC9A01T
Eaton Contactors, XT Series
B7-30-01-01
B7-30-01-01
ABB Contactors, B Series
CWC012-01-30C03
CWC012-01-30C03
WEG Electric Contactors, CWC Series
CWC07-01-30V04
CWC07-01-30V04
WEG Electric Contactors, CWC Series
CWC09-01-30V04
CWC09-01-30V04
WEG Electric Contactors, CWC Series