B60X80S-R
Altech Wire Duct, Standard Slot Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B60X80S-R Altech Wire Duct, Standard Slot Series, Duct, Gry, 60x80mmx2M, Std Slotted,

MFG Item Number
B60x80S-R

B60X80S-R Altech Wire Duct, Standard Slot Series, Duct, Gry, 60x80mmx2M, Std Slotted,

MFG Item Number
B60x80S-R
Item Number
B60X80S-R
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Duct, Standard Slot Series
Item #
B60X80S-R
Duct, Gry, 60x80mmx2M, Std Slotted,

Standard Slot Series Information

  • Wide range of sizes to cater to a broad spectrum of requirements
  • New larger sizes with narrower profiles to reduce panel footprint
  • The standard range is manufactured using self extinguishing PVC

The Panel building market has very specific needs. This unique cable management system developed specifically for use within cabinets and control panels. Select Standard, Thin, Closed Slot and Unslotted depending on the application.

  • Wide fingers giving additional cable support
  • Terminated wires can be re‑routed easily
  • 0.79" slot pitch
  • 0.31" slot width

Specifications

Specifications
Manufacturer Part Number B60x80S-R
Manufacturer Altech
Product Series Standard Slot
Family Series Altech Wire Duct, Standard Slot Series
Description Duct, Gry, 60x80mmx2M, Std Slotted, Includes Cover
Style Slotted, Standard
Height 3.11 "
Width 2.17 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 3 "
Nominal Width 2 "
Approvals UL
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
Alternatives
T1-2230G
T1-2230G
Iboco Wire Duct, T1 Series
05087
05087
ABB Wire Duct