Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
05087 ABB Wire Duct, WIRING DUCT 60X80 8/12 SLOT
MFG Item Number
05087

05087 ABB Wire Duct, WIRING DUCT 60X80 8/12 SLOT

MFG Item Number
05087
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Wire Duct, Series
Item #
05087
WIRING DUCT 60X80 8/12 SLOT

Series Information

Specifications

Specifications
Manufacturer Part Number 05087
Manufacturer ABB
Family Series ABB Wire Duct
Description Wiring Duct 60 X 80 8/12 Slot
Style Slotted
Comments M050870000
Height 2.36 "
Width 3.15 "
Length 78.74 "
Slot Width 0.31 "
Color Gray
Cover Included Yes
Nominal Height 2.25 "
Nominal Width 3 "
Net Weight 1.59 lbs
Gross Weight 1.59 lbs
Alternatives
05187
05187
ABB Wire Duct