B84143B250S80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B84143B250S80 Epcos Filters, B84143 Series, ENTSTOERFILTER 3X250A 520V

MFG Item Number
B84143B250S80

B84143B250S80 Epcos Filters, B84143 Series, ENTSTOERFILTER 3X250A 520V

MFG Item Number
B84143B250S80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, B84143 Series
Item #
B84143B250S80
ENTSTOERFILTER 3X250A 520V

B84143 Series Information

  • Up to 2500 Amps
  • Up to 760 Volts
  • Single or Three Phase
  • High Insertion Loss
  • UL; cUL; CSA Approvals
EMC filters attenuate the EMI/RFI caused by the power switching devices (IGBTs and SCRs) which are common in today's motor drives. They are used wherever motor drives or other electronic power converters share a common power source or are in close proximity to other electronic equipment. EPCOS filters can bring most motor drives into compliance with limits set by the FCC and the European EMC Directive.


Specifications

Specifications
Manufacturer Part Number B84143B250S80
Manufacturer Epcos
Product Series B84143
Family Series Epcos Filters, B84143 Series
Description ENTSTOERFILTER 3X250A 520V
Phase 3
Number of Lines 3
Current Rating 250 A
Max Voltage 300 VAC, 520 VAC
Frequency 50 Hz, 60 Hz
Termination Busbar
Ambient Temperature 212 °F
Approvals CSA, cUL, UL
Net Weight 11.0231 lbs
Gross Weight 11.0231 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
KRF0250ACB
KRF0250ACB
TCI Filters, KRF Series