KRF0250ACB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF0250ACB TCI Filters, KRF Series, EMI Filter, 3-PH, 480V, 250A

MFG Item Number
KRF0250ACB

KRF0250ACB TCI Filters, KRF Series, EMI Filter, 3-PH, 480V, 250A

MFG Item Number
KRF0250ACB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF0250ACB
EMI Filter, 3-PH, 480V, 250A

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF0250ACB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description EMI Filter, 3-PH, 480V, 250A
Phase 3
Current Rating 250 A
Max Voltage 520 VAC
Frequency 50 Hz, 60 Hz
Termination Busbar
Ambient Temperature 212 °F
Approvals UL
Net Weight 13.475 lbs
Gross Weight 13.475 lbs
Alternatives
B84143B250S80
B84143B250S80
Epcos Filters, B84143 Series