Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
B856-501 Eagle Signal Timers, B856 Multi-Function Series, Multi-Function Timer, 8-Pin,
B856-501 Eagle Signal Timers, B856 Multi-Function Series, Multi-Function Timer, 8-Pin,
This item cannot be canceled or returned
Description
Timers, B856 Multi-Function Series
Multi-Function Timer, 8-Pin,
B856 Multi-Function Series Information
0.01 Seconds ~ 9999 Hours 24~240 VAC or 24 VDC 11 Pin Termination DIN Rail / Panel Mount UL; cUL; CE Approvals The B856 multi‑function timer features the precision of digital setting, versatile functionality, and a straightforward button per digit interface. It can be easily programmed to perform any standard timing operation: On‑Delay, Off‑Delay, Interval, or Repeat Cycle. Five selectable time ranges, and a programmable decimal point provide preset times ranging from .01 seconds 9999 hours.
NEMA 4/IP65 Compact 1/16 DIN Package
Specifications
Specifications
Manufacturer Part Number
B856-501
Manufacturer
Eagle Signal
Product Series
B856 Multi-Function
Family Series
Eagle Signal Timers, B856 Multi-Function Series
Description
Multi-Function Timer, 8-Pin, 24-240VAC/24VDC, 1-16 DIN
Voltage
24 VDC, 24-240 VAC
Nominal Voltage
120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Mounting
DIN Rail
Number of Digits
4
Maximum Time Preset
9,999 Hrs
Time Format
Hours, Hours:Minutes, Minutes, Minutes:Seconds, Seconds
Display Type
LCD
Termination
8 Pin
Timing Activation
Contact Closure, Sinking (NPN)
Output
(2) SPDT Relay
Status Indicator
No
Reset
Remote
Protection Rating
IP65
Approvals
CE, cUL, UL
Comments
Programmable Decimal Point, DIN size = 1/16
Net Weight
0.235 lbs
Gross Weight
0.455 lbs
B856-501
Eagle Signal Timers, B856 Multi-Function Series