Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR2P-06 IDEC Relays, RR Series, Socket, 8-Pin Octal, Surface/DIN
MFG Item Number
SR2P-06

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SR2P-06 IDEC Relays, RR Series, Socket, 8-Pin Octal, Surface/DIN

MFG Item Number
SR2P-06
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
SR2P-06
Socket, 8-Pin Octal, Surface/DIN

RR Series Information

  • Available in Pin and Blade Terminal Styles
  • SPDT through 3PDT, 10A Contacts
  • DIN rail surface and Panel Mount
  • Midget Power Types Relays


Specifications

Specifications
Manufacturer Part Number SR2P-06
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Socket, 8-Pin Octal, Surface/DIN Mount, 10A/300V Max
Number of Connections 8
Max Voltage 300 V
Current Rating 10 A
Touch Safe No
Mounting DIN Rail, Surface Mount
Net Weight 0.1 lbs
Gross Weight 0.1025 lbs
Alternatives
SR2P-05
SR2P-05
IDEC Relays, RR Series
70-464-1
70-464-1
Schneider Relays, 750 Series
70-750E8-1
70-750E8-1
Schneider Relays, 750 Series