Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BAA1000 IDEC Terminal Blocks, DIN Rail, 35mmx7.5mmx1M, Low Profile
MFG Item Number
BAA1000

BAA1000 IDEC Terminal Blocks, DIN Rail, 35mmx7.5mmx1M, Low Profile

MFG Item Number
BAA1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BAA1000
DIN Rail, 35mmx7.5mmx1M, Low Profile

Series Information

Specifications

Specifications
Manufacturer Part Number BAA1000
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description DIN Rail, 35mmx7.5mmx1M, Low Profile Perforated
Length 1 m
Perforated Yes
Channel Width 7.5 mm
Composition Aluminum
Width 35 mm
Profile Low
Approvals CE, CSA, UL
Net Weight 0.413 lbs
Gross Weight 0.413 lbs
Alternatives
BNDN1000
BNDN1000
IDEC Terminal Blocks