Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BNDN1000 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Terminal Blocks |
| Description | DIN Rail, 35mmWx10.5mmHx1 Meter L, Perforated Aluminum |
| Length | 1 m |
| Perforated | Yes |
| Channel Width | 10.5 mm |
| Composition | Aluminum |
| Width | 35 mm |
| Approvals | CE, CSA, UL |
| Net Weight | 0.49 lbs |
| Gross Weight | 0.49 lbs |