Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBB14410D
MFG Item Number
BBB14410D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BBB14410D |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
BUSBAR 1/4X4X10 22HOLE |
| Material |
Copper |
| Number of Mounting Points |
22 |
| Approvals |
cULus |
| Net Weight |
5.2 lbs |
| Gross Weight |
5.2 lbs |
BBB14410D
Burndy Grounding