Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBB14420J
MFG Item Number
BBB14420J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BBB14420J |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
BUSBAR 1/4X4X20 68 HOLE |
| Material |
Copper |
| Number of Mounting Points |
68 |
| Approvals |
cULus |
| Net Weight |
7.75 lbs |
| Gross Weight |
7.75 lbs |
BBB14420J
Burndy Grounding