Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBBVR36
BUSBAR 1/4in.X5/8in.X36in.VERT
This item cannot be canceled or returned
Description
BUSBAR 1/4in.X5/8in.X36in.VERT
Specifications
Specifications
| Manufacturer Part Number |
BBBVR36 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
BUSBAR 1/4in.X5/8in.X36in.VERT |
| Material |
Copper |
| Number of Mounting Points |
16 |
| Approvals |
cULus |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |