Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BBEP-10(A)-E
MFG Item Number
BBEP-10(A)-E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
BBEP-10(A)-E |
| Description |
PREMIUM BK CBL 10M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP22, IP67 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
1.935 lbs |
| Gross Weight |
1.935 lbs |
BBEP-10(A)-E
Yaskawa Drives