BBP12-US

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BBP12-US

Brady Printers, BBP12 Series

BBP12-US

Brady Printers, BBP12 Series
PRINTER
Item Number
BBP12-US
MFG Item Number
146202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, BBP12 Series
Item #
BBP12-US
PRINTER

BBP12 Series Information

  • High Speed Print
  • User Friendly Design
  • Extended List of Labeling
Brady Printers helps reduce downtime and saving costs, you can print all your basic label types from one machine.

Specifications

Specifications
Manufacturer Part Number 146202
Manufacturer Brady
Product Series BBP12
Family Series Brady Printers, BBP12 Series
Description BBP12 Label Printer, 7.54 H x 7.99 W x 10.21 D
Type Desktop
Max Label Width 4.4 "
Printing Speed 4 in/sec
Color Single
Display LCD
Keyboard None
Memory Flash
Peripheral Printing Yes
Print Resolution 300 DPI
Print Technology Thermal Transfer
Stand Alone Printing No
Net Weight 6 lbs
Gross Weight 6 lbs