Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | BC154 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Drives |
| Description | 1HP-120V/2HP-220V/#9338, SCR CTL, 4X |
| AC Voltage | 110 VAC |
| Input Current | 10.2 A |
| Output Armature Voltage (DC) | 0-90 VDC |
| Output Field Current (DC) | 10.2 A |
| Nominal Field Voltage (DC) | 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Nominal Input Voltage | 120 VAC |
| Output Field VDC | 0-90 VDC |
| NEMA Rating | NEMA 4X |
| Nominal Armature VDC | 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC |
| Net Weight | 5 lbs |
| Gross Weight | 5 lbs |