MM23402D
Minarik Drives Drives, MM23000D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM23402D

Minarik Drives Drives, MM23000D Series

MM23402D

Minarik Drives Drives, MM23000D Series
Drive, Pot Incl.
MFG Item Number
MM23402D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MM23000D Series
Item #
MM23402D
Drive, Pot Incl.

MM23000D Series Information

  • MM Footprint: Chassis Drives have a Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostics: LEDs for Power and Current Limit Status
  • Stopping Modes: Coast to Minimum Speed or to Stop with Selectable N.O. or N.C. Inhibit Contacts. Dynamic Braking Included on MM232x2D
The MM23000D Series is similar to the MM23000C Series except for the addition of the following features. The MM23000D Series has a flexible inhibit circuit that can be set for a normally open or normally closed input. A torque mode option was also added to this family of drives where the drive will control the current to the motor, perfect for tension control applications. The logic circuit in the MM23000D Series contains additional filtering that allows the drive to run better and longer in electrically noisy environments. Also the MM23000D Series can accept a 5K or 10K Ohm potentiometer and that allows the drive to be a drop in replacement for many competitor drives.

Choose the MM23000D Series for the best value single quadrant SCR drive on the market.

  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
  • Accessories: Heatsink 223‑0159 or 223‑0174. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Specifications

Specifications
Manufacturer Part Number MM23402D
Manufacturer Minarik Drives
Product Series MM23000D
Family Series Minarik Drives Drives, MM23000D Series
Description Drive, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Feedback Armature
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 6.25 lbs
Gross Weight 6.25 lbs
Alternatives
KBPC-240DBLACK
KBPC-240DBLACK
KB Electronics Drives, KBPC Series
KBPC-240DWHITE
KBPC-240DWHITE
KB Electronics Drives, KBPC Series
253G-200E-4X
253G-200E-4X
Dart Controls Drives, 250 Series
LGD440-10
LGD440-10
American Control Electronics Drives, LGD Series