Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2530121 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Sensors |
| Description | Sensor; Level; Capacitive; 20mm Range; 4 Wire; 10-65VDC; PNP; M12; M2530121 |
| Diameter | 20 mm |
| Number of Wires | 4-Wire |
| DC Voltage | 10-65 VDC |
| Voltage | 10-65 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Range | 20 mm |
| Output Type | PNP |
| Output Circuit | NO, NC |
| Status Indicator | Yes |
| Composition | Non-Metallic |
| Enclosure | IP67 |
| Approvals | cULus |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.225 lbs |