MDC-4FP-2M
Mencom Cordsets, Micro-DC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDC-4FP-2M

Mencom Cordsets, Micro-DC Series

MDC-4FP-2M

Mencom Cordsets, Micro-DC Series
Cordset, 4-P, 4-W, Micro, Rt Angle,
MFG Item Number
MDC-4FP-2M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Micro-DC Series
Item #
MDC-4FP-2M
Cordset, 4-P, 4-W, Micro, Rt Angle,

Micro-DC Series Information


Specifications

Specifications
Manufacturer Part Number MDC-4FP-2M
Manufacturer Mencom
Product Series Micro-DC
Family Series Mencom Cordsets, Micro-DC Series
Description Cordset, 4-P, 4-W, Micro, Rt Angle, 2M Length, Yellow, 22AWG, Flying Leads
Cable Type AWM, PVC
Number of Pins 5
Connection Type Straight Plug
Connection Configuration Female to Flying Leads
Max Voltage 300 VAC, 300 VDC
Color Yellow
Current Rating 4 A
Connection M12 x 1.00
Length 2 m
Connector Class Micro (M12)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Size Range 22
Operating Temperature -40-105 °C
Illuminated No
Status Indicator None
Cordset Ends Single-Ended
Cordset Type Signal
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Female
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Approvals cULus
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
Alternatives
MDC-4FP-2M-R
MDC-4FP-2M-R
Mencom Cordsets, Micro-DC Series