Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BC Series Information
| Manufacturer Part Number | BC7-30-01-01 |
|---|---|
| Manufacturer | ABB |
| Product Series | BC |
| Family Series | ABB Contactors, BC Series |
| Description | The BC7-30-01 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 24 VDC |
| Coil Type | Magnetic |
| Poles | 3NO |
| Auxiliary Contact | 1NC |
| Termination | Screw |
| General Purpose (AC1) | 16 A |
| UL Motor Switching (AC3) | 9.6 A |
| Net Weight | 0.4111 lbs |
| Gross Weight | 4.012 lbs |