Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BD12

Burndy Grounding

BD12

Burndy Grounding
BRAID
MFG Item Number
BD12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BD12
BRAID

Series Information

Specifications

Specifications
Manufacturer Part Number BD12
Manufacturer Burndy
Family Series Burndy Grounding
Description BRAID
Hole Size 0.44 "
Length 12 "
Width 0.94 "
Current Rating 190 A
Insulated No
Material Copper
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs