Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BE12 Burndy Grounding, 1X BRAID 12 1.50 C-C 34

MFG Item Number
BE12

BE12 Burndy Grounding, 1X BRAID 12 1.50 C-C 34

MFG Item Number
BE12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BE12
1X BRAID 12 1.50 C-C 34

Series Information

Specifications

Specifications
Manufacturer Part Number BE12
Manufacturer Burndy
Family Series Burndy Grounding
Description 1X BRAID 12 1.50 C-C 34
Hole Size 0.44 "
Length 12 "
Width 1.5 "
Current Rating 340 A
Insulated No
Material Copper
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0456 lbs