Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BE12N

Burndy Grounding

BE12N

Burndy Grounding
1X BRAID 12 1.75 C-C 340
MFG Item Number
BE12N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BE12N
1X BRAID 12 1.75 C-C 340

Series Information

Specifications

Specifications
Manufacturer Part Number BE12N
Manufacturer Burndy
Family Series Burndy Grounding
Description 1X BRAID 12 1.75 C-C 340
Hole Size 0.56 "
Length 12 "
Width 1.5 "
Current Rating 340 A
Insulated No
Material Copper
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs