Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEA205/XT4
CPLR, AF190-205, XT4, VERT
MFG Item Number
BEA205/XT4
This item cannot be canceled or returned
Description
CPLR, AF190-205, XT4, VERT
Specifications
Specifications
| Manufacturer Part Number |
BEA205/XT4 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
CPLR AF190-205 XT4 VERT |
| Comments |
1SFN084806R1000 |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.34 lbs |
BEA205/XT4
ABB Contactors