Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEA300/T5
BUSBAR A210-A300 TO T5 CB
MFG Item Number
BEA300/T5
This item cannot be canceled or returned
Description
BUSBAR A210-A300 TO T5 CB
Specifications
Specifications
| Manufacturer Part Number |
BEA300/T5 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
BUSBAR A210-A300 TO T5 CB |
| Comments |
1SFN085106R1004 |
| Net Weight |
0.0397 lbs |
| Gross Weight |
8.95 lbs |