Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BEY205-4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BEY205-4 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
Y-D.BUS 3-AF190-205 3P |
| Comments |
1SFN085213R1000 |
| Net Weight |
2.73 lbs |
| Gross Weight |
2.7 lbs |