BF1210A23060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF1210A23060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 230VAC Coil,

MFG Item Number
BF1210A23060

BF1210A23060 Lovato Contactors, BF Series, Contactor, 3-P N/O, 230VAC Coil,

MFG Item Number
BF1210A23060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF1210A23060
Contactor, 3-P N/O, 230VAC Coil,

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF1210A23060
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P N/O, 230VAC Coil, Includes 1NO Aux Contact
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20-28 A
UL Motor Switching (AC3) 12 A
Net Weight 0.7981 lbs
Gross Weight 0.7981 lbs
Alternatives
A12-30-10-80
A12-30-10-80
ABB Contactors, A Series
AF12-30-10-13
AF12-30-10-13
ABB Contactors, AF Series
XTCE012B10B
XTCE012B10B
Eaton Contactors, XT Series