A12-30-10-80

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A12-30-10-80 ABB Contactors, A Series, Contactor, 3-P N/O, 240VAC, 11A AC3
MFG Item Number
A12-30-10-80

A12-30-10-80 ABB Contactors, A Series, Contactor, 3-P N/O, 240VAC, 11A AC3

MFG Item Number
A12-30-10-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, A Series
Item #
A12-30-10-80
Contactor, 3-P N/O, 240VAC, 11A AC3

A Series Information

  • 24~600 VAC/VDC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1650 Amps
A‑Line contactors are mainly used for controlling 3‑phase motors and for controlling power circuits corresponding to their operating characteristics up to 690 and even 1000 VAC and 440 VDC. A variety of accessories are available for top or side‑mount versions.

  • 3 or 4 Poles
  • Touch Safe Design
  • Easy Maintenance of Contacts and Coil Inspection

Videos

Specifications

Specifications
Manufacturer Part Number A12-30-10-80
Manufacturer ABB
Product Series A
Family Series ABB Contactors, A Series
Description Contactor, 3-P N/O, 240VAC, 11A AC3
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 230-240 VAC
Coil Type Magnetic
Poles 3NO
Frame Size A12
Auxiliary Contact 1NO
Termination Screw
Overload Relays E16DU, TA25DU
General Purpose (AC1) 25 A
UL Motor Switching (AC3) 11 A
Net Weight 0.7598 lbs
Gross Weight 0.765 lbs
Alternatives
AF09-30-10-13
AF09-30-10-13
ABB Contactors, AF Series
AF12-30-10-13
AF12-30-10-13
ABB Contactors, AF Series
AF16-30-10-13
AF16-30-10-13
ABB Contactors, AF Series
AF09Z-30-10-23
AF09Z-30-10-23
ABB Contactors, AF Series