Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF24N

Burndy Grounding

BF24N

Burndy Grounding
1X BRAID 24 1.75 C-C 36
MFG Item Number
BF24N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BF24N
1X BRAID 24 1.75 C-C 36

Series Information

Specifications

Specifications
Manufacturer Part Number BF24N
Manufacturer Burndy
Family Series Burndy Grounding
Description 1X BRAID 24 1.75 C-C 36
Hole Size 0.56 "
Length 24 "
Width 1.19 "
Current Rating 360 A
Insulated No
Material Copper
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.67 lbs