BF3200A02460

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BF3200A02460 Lovato Contactors, BF Series, Contactor, 3-P 32A Ac3 24/60

MFG Item Number
BF3200A02460

BF3200A02460 Lovato Contactors, BF Series, Contactor, 3-P 32A Ac3 24/60

MFG Item Number
BF3200A02460
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BF Series
Item #
BF3200A02460
Contactor, 3-P 32A Ac3 24/60

BF Series Information

  • Low Consumption Version for Control Relays
  • Highly Conductive Auxiliary Contacts
  • Types for Photovoltaic Applications
  • Distinct Contact Status Indication
  • AC or DC Auxiliary Supply
  • Mechanical Interlock

Videos

Specifications

Specifications
Manufacturer Part Number BF3200A02460
Manufacturer Lovato
Product Series BF
Family Series Lovato Contactors, BF Series
Description Contactor, 3-P 32A Ac3 24/60
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 40-56 A
UL Motor Switching (AC3) 32 A
Net Weight 0.9304 lbs
Gross Weight 0.9304 lbs