Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OT40F4N2 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | 4-pole, front operated, base mounted, DIN-rail mountable switch-diconnector / non-fusible diconnect switch with protected clamp terminals, handle and shaft are not included |
| Poles | 4 |
| Current Rating | 40 A |
| AC Voltage | 600 VAC |
| Operator Type | Front |
| Mounting | DIN |
| Fusible | Yes |
| Approvals | UL |
| Net Weight | 0.309 lbs |
| Gross Weight | 0.309 lbs |