Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BFC0-22 WEG Electric Contactors, Auxiliary Contact 2NO 2NC 3-P
BFC0-22 WEG Electric Contactors, Auxiliary Contact 2NO 2NC 3-P
This item cannot be canceled or returned
Description
Auxiliary Contact 2NO 2NC 3-P
Specifications
Specifications
| Family Series |
WEG Electric Contactors |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
BFC0-22 |
| Description |
Auxiliary Contact 2NO 2NC 3-P |
| Type |
Auxiliary Contact |
| For Use With |
CWC Contactors |
| Approvals |
CE, cULus |
| Net Weight |
0.097 lbs |
| Gross Weight |
0.097 lbs |
BFC0-22
WEG Electric Contactors