Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CWCA0-31-00V18 WEG Electric Control Relays, CWC Series, Control Relay, 4-P 3NO/1NC, 120VAC,
MFG Item Number
CWCA0-31-00V18
CWCA0-31-00V18 WEG Electric Control Relays, CWC Series, Control Relay, 4-P 3NO/1NC, 120VAC,
MFG Item Number
CWCA0-31-00V18
Description
Control Relays, CWC Series
Control Relay, 4-P 3NO/1NC, 120VAC,
AC/DC Operated 4 Poles Screw Terminals DIN Rail or Panel Mount Compact Space Saving Design WEG Type CWC Miniature Control Relays are used for switching auxiliary circuits and control circuits. AC and DC relays have the same frame size making planning, engineering and fitting easier.
Specifications
Specifications
Manufacturer Part Number
CWCA0-31-00V18
Manufacturer
WEG Electric
Product Series
CWC
Family Series
WEG Electric Control Relays, CWC Series
Description
Control Relay, 4-P 3NO/1NC, 120VAC, Mini
Nominal Voltage
120 VAC
Voltage
120 VAC
Number of Poles
4
Contact Configuration
3NO, 1NC
Thermal Current Rating
10 A
Termination
Screw
Mounting
DIN Rail, Panel
Approvals
CE, cUL
Comments
Timing Relays Available See Accessories Catalog Document
Net Weight
0.427 lbs
Gross Weight
0.427 lbs
CWCA0-31-00V18
WEG Electric Control Relays, CWC Series