Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG18N

Burndy Grounding

BG18N

Burndy Grounding
1X BRAID 18 1.75 C-C 41
MFG Item Number
BG18N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BG18N
1X BRAID 18 1.75 C-C 41

Series Information

Specifications

Specifications
Manufacturer Part Number BG18N
Manufacturer Burndy
Family Series Burndy Grounding
Description 1X BRAID 18 1.75 C-C 41
Hole Size 0.56 "
Length 18 "
Width 1.5 "
Current Rating 415 A
Insulated No
Material Copper
Approvals UL
Net Weight 1.76 lbs
Gross Weight 1.76 lbs