Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BG24

Burndy Grounding

BG24

Burndy Grounding
1X BRAID 24 1.50 C-C 41
MFG Item Number
BG24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
BG24
1X BRAID 24 1.50 C-C 41

Series Information

Specifications

Specifications
Manufacturer Part Number BG24
Manufacturer Burndy
Family Series Burndy Grounding
Description 1X BRAID 24 1.50 C-C 41
Hole Size 0.44 "
Length 24 "
Width 1.5 "
Current Rating 415 A
Insulated No
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs