Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Miscellaneous
BGN-S36T
PMA (Division of ABB) Miscellaneous
HALF SHELL CONN NW36 FINE PA6 BLK
This item cannot be canceled or returned
Description
HALF SHELL CONN NW36 FINE PA6 BLK
Specifications
Specifications
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Miscellaneous |
| Manufacturer Part Number |
BGN-S36T |
| Description |
Nylon GN Half Shell Connector - Fits to Conduit Size NW/Metric 36/40, Fine Profile, Color Black |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.01 lbs |
BGN-S36T
PMA (Division of ABB) Miscellaneous