Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Conduit Mounts
BGPS-36
PMA (Division of ABB) Conduit Mounts
SYSTEM SUPPORT PA6 NW36 1-PIECE BLK
This item cannot be canceled or returned
Description
SYSTEM SUPPORT PA6 NW36 1-PIECE BLK
Specifications
Specifications
| Manufacturer Part Number |
BGPS-36 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Conduit Mounts |
| Description |
PMAFIX Heavy Construction, One-Piece Black Stackable Support System, Material - Polyamide 6, Fits to Conduit Size NW - 36 |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.21 lbs |
BGPS-36
PMA (Division of ABB) Conduit Mounts