BGUK20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BGUK20 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 23
MFG Item Number
BGUK 20

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BGUK20 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 23

MFG Item Number
BGUK 20
Item Number
BGUK20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BGUK Series
Item #
BGUK20
Sheet-Metal Enclosure IP 23

BGUK Series Information

  • Excellent Corrosion Protection and High Abrasion Resistance Through Powder‑Coated Surface
  • Integrated Rail System for the Installation of Different Product Sizes
  • Integrated Crane Eyes

Specifications

Specifications
Manufacturer Part Number BGUK 20
Manufacturer Block
Product Series BGUK
Family Series Block Enclosures, BGUK Series
Description Sheet-Metal Enclosure IP 23
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Nominal Height 13 "
Nominal Width 16 "
Nominal Depth 9 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs