BGUK3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BGUK3 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 20

MFG Item Number
BGUK 3

BGUK3 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 20

MFG Item Number
BGUK 3
Item Number
BGUK3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BGUK Series
Item #
BGUK3
Sheet-Metal Enclosure IP 20

BGUK Series Information

  • Excellent Corrosion Protection and High Abrasion Resistance Through Powder‑Coated Surface
  • Integrated Rail System for the Installation of Different Product Sizes
  • Integrated Crane Eyes

Specifications

Specifications
Manufacturer Part Number BGUK 3
Manufacturer Block
Product Series BGUK
Family Series Block Enclosures, BGUK Series
Description Sheet-Metal Enclosure IP 20
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Nominal Height 10 "
Nominal Width 9 "
Nominal Depth 8 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs