BGUK40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BGUK40 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 23
MFG Item Number
BGUK 40

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BGUK40 Block Enclosures, BGUK Series, Sheet-Metal Enclosure IP 23

MFG Item Number
BGUK 40
Item Number
BGUK40
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BGUK Series
Item #
BGUK40
Sheet-Metal Enclosure IP 23

BGUK Series Information

  • Excellent Corrosion Protection and High Abrasion Resistance Through Powder‑Coated Surface
  • Integrated Rail System for the Installation of Different Product Sizes
  • Integrated Crane Eyes

Specifications

Specifications
Manufacturer Part Number BGUK 40
Manufacturer Block
Product Series BGUK
Family Series Block Enclosures, BGUK Series
Description Sheet-Metal Enclosure IP 23
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Nominal Height 18 "
Nominal Width 23 "
Nominal Depth 13 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs