Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BH0202 Wiegmann Wireway, N1 HANGER HS/S WW 2.5X2.5 CS -GRAY
MFG Item Number
BH0202

BH0202 Wiegmann Wireway, N1 HANGER HS/S WW 2.5X2.5 CS -GRAY

MFG Item Number
BH0202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH0202
N1 HANGER HS/S WW 2.5X2.5 CS -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number BH0202
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 2.5X2.5 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 2 "
Nominal Width 2 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 1.4 lbs
Alternatives
CWHD2
CWHD2
Hammond Manufacturing Wireway, CWH Series