Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BH0606

Wiegmann Wireway

BH0606

Wiegmann Wireway
N1 HANGER HS/S WW 6X6 CARBN STL -GRAY
MFG Item Number
BH0606
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
BH0606
N1 HANGER HS/S WW 6X6 CARBN STL -GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number BH0606
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hanger Hinged-Cover/Screw-Cover Wireway 6X6 Carbon Steel - Gray
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 23 lbs
Gross Weight 2.3 lbs
Alternatives
CWHD6
CWHD6
Hammond Manufacturing Wireway, CWH Series