BI1.5-EG08-AP6X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI1.5-EG08-AP6X Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3
MFG Item Number
4602240

BI1.5-EG08-AP6X Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3

MFG Item Number
4602240
Item Number
BI1.5-EG08-AP6X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI1.5-EG08-AP6X
Sensor; Inductive Sensing Mode; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4602240
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; 3 Wire DC PNP; 1.5 mm; 10 to 30 VDC; SS;
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1.5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
Alternatives
E57EAL8T111SP
E57EAL8T111SP
Eaton Inductive Proximity