E57EAL8T111SP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57EAL8T111SP

Eaton Inductive Proximity

E57EAL8T111SP

Eaton Inductive Proximity
SMALL DIAMETER IND PROX 3W DC PNP
MFG Item Number
E57EAL8T111SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57EAL8T111SP
SMALL DIAMETER IND PROX 3W DC PNP

Series Information

Specifications

Specifications
Manufacturer Part Number E57EAL8T111SP
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E57 Small Diameter Series Inductive Proximity Sensor, 0.315 dia, Straight, Sensor dist: 1 mmdist, 200 mA max DC, PNP Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. 2m Cable
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type 4 Pin Micro Pigtail
Output Type NO PNP
Number of Wires 3
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection No
Max Load Current 0.2 A
Approvals CE
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
BI1.5U-EG08-AP6X
BI1.5U-EG08-AP6X
Turck Inductive Proximity