BI5-M18-AN6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI5-M18-AN6X-H1141 Turck Inductive Proximity, Sensor; M12 x 1; 10 to 30 VDC; 200
MFG Item Number
46146

BI5-M18-AN6X-H1141 Turck Inductive Proximity, Sensor; M12 x 1; 10 to 30 VDC; 200

MFG Item Number
46146
Item Number
BI5-M18-AN6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18-AN6X-H1141
Sensor; M12 x 1; 10 to 30 VDC; 200

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 46146
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; M12 x 1; 10 to 30 VDC; 200 mA (Max.) (Operating); Inductive;
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type M12 Connector
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0.11 lbs
Gross Weight 0.16 lbs
Alternatives
NBB5-18GM50-E0-V1
NBB5-18GM50-E0-V1
Pepperl Fuchs Inductive Proximity